Shop All Hand Ratchets
Craftsman
1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish
Mfr # CMMT99421
Zoro # G004105029
product price: $30.35
/ea
Not eligible for select promotions
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4-in
- Finish Full polish
- Number of Geared Teeth 72
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99421
- Zoro # G004105029
- UPC # 885911609081
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/4" Drive 72T Swivel Head |
Finish | Full polish |
Number of Geared Teeth | 72 |
Material | Steel |
Description
Ratchets, 1/4 In. Drive 72T Swivel Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 18 mm Size, Deep Socket, Black Phosphate (49-66-6160)
- STEEL GRIP Pipe Wrench Hvy Dty 12" (DR76584)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- CARRAND Microfiber Bonnet 5-6"2Pc (CRD40406AS)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Long Flex Head R, Polished chrome (CMMT86323V)
- CRAFTSMAN Standard Wrenches, 7-pc Metric Reversible Ratchet, Polished Chrome (CMMT87023)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Pear Head Long Han, Full polish (CMMT99427)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- CRAFTSMAN Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome (CMMT87400V)
- KO-KEN Torque Ratchet 25Nm 178mm For Spark Plug 3/8 Sq. Drive (3751J-25)
- Craftsman Hand Ratchets