Shop All Hand Ratchets
Craftsman
1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish
Mfr # CMMT99423
Zoro # G504078991
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4-in
- Finish Full polish
- Number of Geared Teeth 72
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99423
- Zoro # G504078991
- UPC # 885911610216
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/4" DR Mini Head Ratchet |
Finish | Full polish |
Number of Geared Teeth | 72 |
Material | Steel |
Description
Ratchets, 1/4 In. DR Mini Head Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Flex Head Ratchet, Full polish (CMMT99420)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87010)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87009)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- WELLER Crescent 3/4 in. drive Flex Handle Breaker Bar (CRW23N)
- Craftsman Sockets & Ratchets