Shop All Socket Sets
Craftsman
1/4 in, 3/8 in Drive Metric, SAE, Torx, 13 pcs
Mfr # CMMT49294
Zoro # G803927327
product price: $36.98
/ea
$36.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size Mixed
- Finish Full Polish Chrome
- Number of Pieces 13
- Includes 1/4-in. Drive Torx Bit Sockets -T8, T10, T15, T20, T25 {{5}}, 3/8-in. Drive Torx Bit Sockets - T27, T30, T40, T45,T47, T50 {{6}}, 3/8-in. Drive Torx Bit Sockets -T55, T60 {{2}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT49294
- Zoro # G803927327
- UPC # 885911590211
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | Mixed |
Tip Size | T10, T15, T20, T25, T8 |
Overall Length | 14 in |
Container Width | 3 1/4 in |
Container Length | 14 1/4 in |
Socket Size | 1/4 in, 3/8 in |
Container Height | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Full Polish Chrome |
Number of Pieces | 13 |
Includes | 1/4-in. Drive Torx Bit Sockets -T8, T10, T15, T20, T25 {{5}}, 3/8-in. Drive Torx Bit Sockets - T27, T30, T40, T45,T47, T50 {{6}}, 3/8-in. Drive Torx Bit Sockets -T55, T60 {{2}} |
Standards | ASME |
Item | Socket Bit Set |
Number of Wrenches | 0 |
Number of Sockets/Accs. | 13 |
Tip Style | Torx |
Measurement Type | Metric, SAE, Torx |
Material | Chrome Vanadium Steel |
Container Type | Box |
For Screw Type | Torx |
Description
Socket Bit Set, Tip Size T10, T15, T20, T25, T8, Tip Style Torx, Overall Length 14 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 13, Chrome Vanadium Steel, Chrome, Metric, SAE, Torx, For Screw Type Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Screw Extractor Set, 9Pc (TIT16082)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6136)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 21-pc Drive Accessory Set, 21 pcs (CMMT42283)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- CRAFTSMAN Sockets, 3PC Wheel Socket Set (CMMT98282)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- Craftsman Sockets & Ratchets