Shop All Socket Sets
Craftsman
1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs
Mfr # CMMT57569
Zoro # G603927350
product price: $46.55
/ea
Not eligible for select promotions
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wrenches 0
- Drive Size 1/4"
- Number of Sockets/Accs. 0
- Number of Pieces 3
- Includes 1/4-in. Drive Impact Universal Joint {{1}}, 3/8-in. Drive Impact Universal Joint {{1}}, 1/2-in. Drive Impact Universal Joint {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT57569
- Zoro # G603927350
- UPC # 885911590266
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Wrenches | 0 |
Item | Sockets, 3-pc Universal Joint Impact Set |
Number of Sockets/Accs. | 0 |
Number of Pieces | 3 |
Includes | 1/4-in. Drive Impact Universal Joint {{1}}, 3/8-in. Drive Impact Universal Joint {{1}}, 1/2-in. Drive Impact Universal Joint {{1}} |
Description
Sockets, 3-pc Universal Joint Impact Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121400)
- HHIP 9/16" 3/8-16 T-Slot Nut (3903-1214)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- K TOOL INTL Air Drill Reversible 3/8 Drive (SM-705-01)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- CRAFTSMAN 3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs (CMMT42335)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- Craftsman Sockets & Ratchets