Shop All Socket Sets
This Product is Discontinued
Craftsman
1/4" Drive Fractional & Metric, 20 pcs (Discontinued)
Mfr # CMMT12008
Zoro # G704104872
Not eligible for select promotions
This Product is Discontinued
Key Features
- Measurement Type Fractional & Metric
- Number of Pieces 20
- Finish Full Polish
- Drive Size 1/4"
- Includes 1/4-in. Drive Shallow 6 PT Sockets SAE - 3/16-in., 7/32-in., 1/4-in., 5/16-in., 11/32-in., 3/8-in., 7/16-in., 1/2-in. 9/16-in. {{9}}, 1/4-in. Drive Shallow Sockets MM - 5, 6, 7, 8, 9, 10, 11, 12, 13 MM {{9}}, {{1}}:1/4-in. Drive Ext Bar - 6-in. {{1}}, 1/4-in. Drive Ratchet {{1}}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT12008
- Zoro # G704104872
- UPC # 885911586450
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Fractional & Metric |
Item | Tool Set, 20-pc 1/4" Drive 6 Point Mecha |
Number of Pieces | 20 |
Finish | Full Polish |
Includes | 1/4-in. Drive Shallow 6 PT Sockets SAE - 3/16-in., 7/32-in., 1/4-in., 5/16-in., 11/32-in., 3/8-in., 7/16-in., 1/2-in. 9/16-in. {{9}}, 1/4-in. Drive Shallow Sockets MM - 5, 6, 7, 8, 9, 10, 11, 12, 13 MM {{9}}, {{1}}:1/4-in. Drive Ext Bar - 6-in. {{1}}, 1/4-in. Drive Ratchet {{1}} |
Description
Tool Set, 20-pc 1/4 In. Drive 6 Point Mecha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.