Shop All Cord Reels
Craftsman
12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage
Mfr # CMXCRPA1250
Zoro # G405312569
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 125V
- Watts 1625W
- Number of Outlets 4 Grounded Outlets
- Overall Width 8.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXCRPA1250
- Zoro # G405312569
- UPC # 810010535368
- Country of Origin China
- Category Cord Reels
Dimensions
Overall Width | 8.07 |
Overall Height | 13.39 |
Overall Depth | 10.32 |
Overall Length | 10.32 |
Reel Width | 8.07 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Cord Reel |
Voltage | 125V |
Watts | 1625W |
Number of Outlets | 4 Grounded Outlets |
Reel Material | Metal |
Voltage - Ext. Cords and Outlet Strips | 125VAC |
Color | Red |
Gauge/Conductor | 12AWG |
Features | Cable Management |
Standards | UL |
Description
Always supply the power you need while working outside with this Extension Cord Reel with Outlets from CRAFTSMAN! This convenient retractable electric cord reel features a 50-foot, 12AWG cable that makes it ideal for large outdoor spaces and providing heavy-duty power to equipment and tools. It includes a built-in circuit breaker with overload protection, which will automatically go off when the rated current or voltage is exceeded to protect your devices.
The steel metal drum’s construction provides reliable protection when in use, especially for heavy duty tasks with an optimized design for increased cord capacity, the cord also comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 50 Feet
Cable: 12AWG - SJTW
Rated: 15A/125V/1875W
CSA Certified
The steel metal drum’s construction provides reliable protection when in use, especially for heavy duty tasks with an optimized design for increased cord capacity, the cord also comes in a high visibility color, ensuring safe practice in whatever environment the reel extension cord is used.
This retractable power extension cord includes 4 grounded outlets and a handy On/Off switch with a power light indicator. It has a strong, heavy duty design that is easily stored away when not in use, and a comfortable, ergonomic handle so that you can take it anywhere! Plus, this extension cord reel has a sturdy, easy-grip handle that will effortlessly wind and organize the cable, with an auto-locking cable clip to keep the end in place.
At CRASFTMAN, we have made it our mission to provide high-quality household products and retractable electric cord reels that suit the needs of our customers. We have earned a reputation for quality, ingenuity, and value that you can depend on. Our CSA certified electric cord extension is the perfect solution to provide power while you’re working in your yard or garden so that you always have enough outlets for power tools, snow blowers, electric lawn mowers, and more. Always have the power you need anywhere with the CRAFTSMAN Extension Cord with Multi-Outlets!
Product Details:
(1) Cord Reel
Length: 50 Feet
Cable: 12AWG - SJTW
Rated: 15A/125V/1875W
CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- NVENT CADDY Cable Flange Clip, Spring Steel (6M24)
- ZORO SELECT Wall Switch, 20A, 4-Way Type, Locking (4904RKL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1475)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1275)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- Craftsman Extension Cords & Power Strips