Shop All Hand Ratchets
Craftsman
1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Long-Handle Ratchet, Polished chrome
Mfr # CMMT99441
Zoro # G804079025
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2-in
- Finish Polished chrome
- Number of Geared Teeth 72
- Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99441
- Zoro # G804079025
- UPC # 885911617826
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2-in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchets, 1/2" Drive Long-Handle Ratchet |
Finish | Polished chrome |
Number of Geared Teeth | 72 |
Material | Chrome vanadium steel |
Description
Ratchets, 1/2 In. Drive Long-Handle Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- WESTWARD Digital Caliper, Electronic, 0 to 12 In (29AD40)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Ergo Ratchet, Full polish (CMMT99424)
- CRAFTSMAN Flexible Head Combination Wrench Set, Polished Chrome (CMMT87010)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- CRAFTSMAN Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome (CMMT87400V)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- Craftsman Sockets & Ratchets