Shop All Hand Ratchets
Craftsman
1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish
Mfr # CMMT99430
Zoro # G804078950
product price: $79.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2-in
- Reversing Yes
- Overall Length 14 3/4 in
- Finish Full polish
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT99430
- Zoro # G804078950
- UPC # 885911609128
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2-in |
Overall Length | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Ratchet |
Reversing | Yes |
Finish | Full polish |
Number of Geared Teeth | 72 |
Measurement Type | SAE |
Includes | 1X Craftsman Flex Head Ratchet, Pear Head Long Handle, Sea, 72-Tooth, 1/2-Inch |
Material | Steel |
Head Shape | Pear |
Head Type | Flexible |
Ratchet Type | Standard |
Quick Release | Yes |
Insulated | No |
Minimum Arc Swing | 5 Degrees |
Non-Sparking | No |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Steel, Minimum Arc Swing 5 Degrees , Overall Length 14 3/4 in, Drive Size 1/2 in, Quick Release Yes, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Pros Sander 6" (MRP-650SGV)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- COILHOSE PNEUMATICS Deluxe Blow Gun Kit (BG-KITC)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- CRAFTSMAN 1/2-in Drive 96 Geared Teeth V-Series(TM) 1/2" Drive Long Flex Head R, Polished chrome (CMMT86333V)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive Flex-Head Ratchet, Polished chrome (CMMT99440)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Swivel Head, Full polish (CMMT99422)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" Drive 72T Swivel Head, Full polish (CMMT99421)
- CRAFTSMAN 1/4-in Drive 72 Geared Teeth Ratchets, 1/4" DR Mini Head Ratchet, Full polish (CMMT99423)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774N)
- Craftsman Sockets & Ratchets