Shop All Impact Sockets
Craftsman
1/2" Drive Impact Socket Set Deep, Short Socket, Black Oxide
Mfr # CMMT16548
Zoro # G203927378
product price: $179.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1 1/16 in, 1 in, 1/2 in, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Material Chrome Vanadium Steel
- Standards ASME
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMMT16548
- Zoro # G203927378
- UPC # 885911594301
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Socket Size Range | 12 mm to 27 mm, 3/8 in to 1 1/16 in |
Container Width | 15 1/2 in |
Container Height | 5 1/5 in |
Socket Depth | Deep, Short |
Container Length | 17 7/10 in |
Deep Socket Style/Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in |
Deep Socket Size | 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
Impact Socket Set, Chrome Vanadium Steel, Black Oxide, 1/2 in, Impact Rated Yes, Socket Depth Deep, Short, Socket Shape 6-Point, Standard Socket Count/Style 6-Point, Includes Deep Sockets Yes, Deep Socket Style/Size 1 1/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 3/8 in, Deep Socket Count/Style 6-Point, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- NACHI Jobber Length HSS TiN Coated Drill - 2.2mm (0158030)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- DRILLCO 1-1/4-8, HSS Taper Tap (25A216T)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6344)
- Craftsman Impact Sockets