1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand
Mfr # CMXELAYMPL1067
Zoro # G410074162
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Apply to Tripod Stand
- Lamp Type LED
- Lighting Technology LED
- Body Color Red
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftsman
- MFR # CMXELAYMPL1067
- Zoro # G410074162
- UPC # 845940014881
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 7 in |
Depth | 1 7/10 in |
Width | 4 9/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Temporary Job Site Light |
For Use With | Apply to Tripod Stand |
Lamp Type | LED |
Lighting Technology | LED |
Body Color | Red |
Voltage | 120V AC |
Lamp Watts | 12 W |
Flashlight Body Material | Metal, Glass |
Lumens | 1100 lm |
Type | Square |
Application | Indoor Scenes |
Battery Included / Bare Tool | Bare Tool |
Mounting Type | Floor Stand |
Sub-Category | Work Light |
Weight with Batteries | 1.1 lb |
Standards | ETL, CEC, FCC, ROHS |
Includes | 5 ft. power cord with 2 prong plug |
Number Of Lamp Heads | 1 |
Description
CRAFTSMAN's 1100 lumens LED work light built with premium long lasting, dependable led chips that offers bright cool white light, and uses only 12 Watts for energy saving. Metal stand can be turned into handles easily by adjusting the knob, witch is compact in size and ultra-portable. The handle can 360 degree rotated which is easy to adjust the lighting area at any time. The led work light apply to tripod stand, and has shatterproof tempered glass lens, 5 ft. power cord with 2 prong plug. It can be widely used in workshop, construction site, garage, camping, industrial projects, interior renovation and so on.
- •The sturdy metal 2-IN-1 rotating adjustable stand and shatterproof tempered glass lens for durability
- •Fit easily onto tripod stand or hanging, can be widely range of many different scenes
- •Slim, fold-flat design for easy carry and storage
- •1100 Lumens 4,000K brilliant light provided by premium long lasting LED chips that never need to be replaced
- •ETLCertified to ensure product safety (i.e. proof of compliance to North American safety standards)
- •This light have 25,000-hour LED life and offers 3-year limited warranty from the date of purchase
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM BR40 E26 DL 150W (BR40DM2175950CA)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- CRAFTSMAN 4500 Lumens Wet Rated LED Portable Work Light with 5 ft. Power coed, Fold-Flat Design (CMXELAYMPL1028)
- CRAFTSMAN Automotive 200-Lumen LED Flexible Work L (CMMT14179)
- MILWAUKEE TOOL M18 Trouble Light w/ USB Charging (2363-20)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 300lm (HHL1030R)
- MAXXEON LIGHTING 814 Cyclops Rchrgbl Work Light - Blue (MAX00814)
- Craftsman Handheld Work Lights