Shop All Utility Carts
Craftsman
10 Cu. Ft. Poly Cart
Mfr # CMX-GZ-BF-71-24489
Zoro # G806154690
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Caster Wheel Material Poly Resin
- Top Shelf Height 28 in
- Shelf Length 60 in
- Shelf Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftsman
- MFR # CMX-GZ-BF-71-24489
- Zoro # G806154690
- UPC # 52613105634
- Country of Origin United States
- Category Utility Carts
Dimensions
Top Shelf Height | 28 in |
Shelf Length | 60 in |
Shelf Width | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 10 Cu. Ft. Poly Cart |
Caster Wheel Material | Poly Resin |
Electrical Included | Product |
Description
The CMXGZBF7124489 10 cu. '. Poly cart allows you to use your lawn tractor or ATV to easily transport rock, dirt, mulch & other landscaping materials. Emptying your cart is effortless with the foot pedal dump release & 40 DEG. dump angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT E-Track Ring Tie-Off, 2000 lb.WLL, PK12 (4HXC6)
- CHICAGO PNEUMATIC RATCHET 3/8" 50 FT LBS (CP886)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- CRAFTSMAN 12 Cu. Ft. Steel Cart (CMX-GZ-BF-71-24355)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 300 lb (FG409100OWHT)
- GLOBAL INDUSTRIAL Stock Cart w/2 Drawers & 2 Shelves, 800 lb. Cap, 36inL x 24inW x 32inH, Gray (988846)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- Craftsman Utility Carts