Craftmade

Curved Glass Cast 3 Light Outdoor Post Mount in Textured Black


product price: $61.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CraFT made Three Light Post Light from the Curved Glass Collection Features: Cast aluminum fixture Matte black finish with clear glass panels UL Rated for wet locations Fits standard 3in post DOES NOT include post or post mount Specifications: Height: 21in Width: 9.5in Number of bulbs: 3 not included Bulb base: Candelabra E12 Bulb type: Incandescent Weight: 5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.