Shop All Post Lighting
Craftmade
Bent Glass Cast 1 Light Outdoor Post Mount in Textured Black
Mfr # Z285-TB
Zoro # G811301713
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # Z285-TB
- Zoro # G811301713
- UPC # 647881019600
- Country of Origin China
- Category Post Lighting
Description
Features:Cast aluminum constructionClear beveled glassDoes not included post or pier mount lantern onlyFits to standard 3in post Specifications:Height: 20.5inWidth: 9.5inNumber of Bulbs: 1Bulb Base: Medium E26Bulb Type: IncandescentBulb Included: NoWattage: 100Energy Star: NoPhotocell: NoUL Listed: YesUL Rating: Wet LocationLamping Technology:Bulb Base - Medium E26: The E26 Edison 26mm Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compatible Bulb Types: Nearly all bulb types can be found for the E26 Medium Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Fc12t4/865 G10q 4pin replacement light bulb lamp (FC12T4/865 G10Q 4PIN DAMAR)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Craftmade Post Lighting