Craftmade

Bent Glass 1 Light Outdoor Post Mount in Matte Textured


product price: $40.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features:Cast aluminum constuctionClear beveled glass panelsFits standard 3in postDOES NOT include post or mount fixture onlySpecifications:Height: 16.5inWidth: 6inNumber of Bulbs: 1Bulb base: Medium E26Bulb Type: IncandescentBulb Included: NoWattage: 100Energy Star: NoPhotocell: NoUL Listed: YesUL Rating: Wet LocationLamping Technology:Bulb Base - Medium E26: The E26 Edison 26mm Medium Edison Screw is the standard bulb used in 120-Volt applications in North America. E26 is the most common bulb type and is generally interchangeable with E27 bulbs.Compatible Bulb Types: Nearly all bulb types can be found for the E26 Medium Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Compliance:UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.