Shop All Outdoor Wall Lights
Craftmade
Argent II 2 Light Medium Outdoor Wall Mount in Midnight
Mfr # Z1364-MN
Zoro # G411302455
product price: $101.89
/ea
Free Shipping & Returns
$101.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # Z1364-MN
- Zoro # G411302455
- UPC # 647881118037
- Country of Origin China
- Category Outdoor Wall Lights
Description
Features:Seedy Shades Replicates the Look of Colonial GlassLamping Technology:Bulb Base - Candelabra E12: The E12 Edison 12mm Candelabra Edison Screw CES inCandelabrain is a term for the small-based incandescent light bulbs used in luminaires made for lighting and decoration.Compatible Bulb Types: Nearly all bulb types can be found for the E12 Candelabra Base options include Incandescent Fluorescent LED Halogen and Xenon / Krypton.Specifications:Number of Bulbs: 2Bulb Base: Candelabra E12Bulb Type: IncandescentBulb Included: NoWatts Per Bulb: 60Wattage: 120Height: 20.81inWidth: 8inExtension: 8inBackplate Height: 5.13inBackplate Width: 8.5inEnergy Star: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 200 lm (KE-FL45)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-685)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNPARK Outdoor LED Wall Light Fixture, 4000K, Black Finish (3-7001D-A-05-E26-4000K)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Old Bronze Finish (SF76-662)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Craftmade Outdoor Wall Lights