Shop All Ceiling Fans
This Product is Discontinued
Craftmade
60" Ceiling Fan with Blades and Light Kit (Discontinued)
Mfr # EAS60ESP9
Zoro # G600025257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Blades 9
- Blade Pitch 10°
- Number of Speeds 6
- Voltage 120V/60 Hz
- Watts 17W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # EAS60ESP9
- Zoro # G600025257
- UPC # 647881211622
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 60 in |
Height | 15.72 in |
Details
Number of Blades | 9 |
Blade Pitch | 10° |
Number of Speeds | 6 |
Voltage | 120V/60 Hz |
Watts | 17W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Blade Finish | Mesquite |
Material | Aluminum; Acrylic; ABS; Silicon; Steel; Copper |
Includes | Bulb |
High CFM | 7573 cfm |
Finish | Espresso |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Description
60" Eastwood Ceiling Fan in Espresso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.