Shop All Ceiling Fans
This Product is Discontinued
Craftmade
56" Ceiling Fan with Blades (Discontinued)
Mfr # SAP56FB5
Zoro # G200025404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Blades 5
- Blade Pitch 13.5°
- Number of Speeds 4
- Voltage 120V/60 Hz
- Control (Pull Chain, Wall Control, Remote Control, WIFI) Pull Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # SAP56FB5
- Zoro # G200025404
- UPC # 647881211691
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 56 in |
Height | 14.89 in |
Details
Number of Blades | 5 |
Blade Pitch | 13.5° |
Number of Speeds | 4 |
Voltage | 120V/60 Hz |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Finish | Flat Black |
Material | Aluminum; Plywood; Silicon; Steel; Copper |
High CFM | 5721 cfm |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Blade Finish | Flat Black/Greywood |
Description
56" Supreme Air Plus Ceiling Fan in Flat Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 21 in W X 21 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012121)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L (SRL12361)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52ESP3)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- WAC 3-Blade Smart Flush Mount Ceiling Fan 52" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-037)
- Craftmade Ceiling Fans & Accessories