Shop All Ceiling Fans
Craftmade
52" Twist N Click Ceiling Fan
Mfr # TCE52W5C1
Zoro # G400025419
product price: $218.50
/ea
Free Shipping & Returns
$218.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 12°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 6.5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # TCE52W5C1
- Zoro # G400025419
- UPC # 647881181888
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 17.32 in |
Details
Number of Blades | 5 |
Blade Pitch | 12° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 6.5W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
Blade Finish | White/Washed Oak |
High CFM | 4859 cfm |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Finish | White |
Includes | Bulb |
Description
52" Twist N Click Ceiling Fan in White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 8, High Capacity, Synthetic, 6B943, White (6B943)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52ESP5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423REMO-MB 52 in. Tisaphon Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8423REMO/MB)
- Craftmade Ceiling Fans