Shop All Ceiling Fans
This Product is Discontinued
Craftmade
52" Targas Ceiling Fan (Discontinued)
Mfr # TG52BNK3-52BN-UCI
Zoro # G700025423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Blades 3
- Blade Pitch 10.5°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 22W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # TG52BNK3-52BN-UCI
- Zoro # G700025423
- UPC # 647881204181
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 16.73 in |
Width | 52 in |
Details
Number of Blades | 3 |
Blade Pitch | 10.5° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 22W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Tri-Mount (Flat, Angled, Semi Flush) |
Blade Finish | Brushed Nickel |
Includes | Bulb |
Material | MDF; Silicon; Steel |
Finish | Brushed Polished Nickel |
High CFM | 4028 cfm |
Description
52" Targas Ceiling Fan in Brushed Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.