Shop All Ceiling Fans
This Product is Discontinued
Craftmade
52" Stonegate Ceiling Fan (Discontinued)
Mfr # STO52W5
Zoro # G200025435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Blades 5
- Blade Pitch 12.5°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 9W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftmade
- MFR # STO52W5
- Zoro # G200025435
- UPC # 647881198909
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 18.7 in |
Details
Number of Blades | 5 |
Blade Pitch | 12.5° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 9W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Finish | White |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
Includes | Bulb |
High CFM | 3717 cfm |
Blade Finish | White/Ash |
Description
52" Stonegate Ceiling Fan in White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.