Shop All Ceiling Fans
Craftmade
52" Nikia Ceiling Fan
Mfr # NIK52ESP5
Zoro # G600025455
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 10.5°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 4W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # NIK52ESP5
- Zoro # G600025455
- UPC # 647881198862
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 15.94 in |
Details
Number of Blades | 5 |
Blade Pitch | 10.5° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 4W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Blade Finish | Espresso/Walnut |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
High CFM | 4432 cfm |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
Finish | Espresso |
Includes | Bulb |
Description
52" Nikia Ceiling Fan in Espresso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- EVERPURE Claris System - L (EV433912)
- DUPONT Pleated Air Filter, 20" x 21.5" x 1", 4 Pack (KB20X21.5X1A_4)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52ESP5)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52ESP3)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- Craftmade Ceiling Fans & Accessories