Shop All Ceiling Fans
Craftmade
52" Enduro Plastic Ceiling Fan
Mfr # END52WW5P
Zoro # G700025232
product price: $207.10
/ea
Free Shipping & Returns
$207.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 12°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Control (Pull Chain, Wall Control, Remote Control, WIFI) Pull Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # END52WW5P
- Zoro # G700025232
- UPC # 647881189327
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 13.38 in |
Details
Number of Blades | 5 |
Blade Pitch | 12° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Material | Aluminum; ABS; Silicon; Steel; Copper |
High CFM | 5143 cfm |
Blade Finish | White |
Finish | White |
Description
52" Enduro Plastic Ceiling Fan in White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 24"x24"x12" (112-610-001)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- AUX 5/8" x 3/8" x 25 ft. x 2 Universal Cooper Line Set for 36,000 BTU Mini Split AC (AUX-PARTS-36K BTU LINESET-25FT)
- CONBRACO INDUSTRIES Gauge 1/2"Compgageglass12", W/Glass (20-251-00)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- Craftmade Ceiling Fans