Shop All Ceiling Fans
This Product is Discontinued
Craftmade
52" Ceiling Fan with Blades (Discontinued)
Mfr # RET52FB5
Zoro # G100025436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Blades 5
- Blade Pitch 13°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Control (Pull Chain, Wall Control, Remote Control, WIFI) Pull Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftmade
- MFR # RET52FB5
- Zoro # G100025436
- UPC # 647881211028
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 12.7 in |
Width | 52 in |
Details
Number of Blades | 5 |
Blade Pitch | 13° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Finish | Flat Black |
Blade Finish | Woven Driftwood |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Material | Aluminum; ABS; Silicon; Steel; Copper |
High CFM | 5089 cfm |
Description
52" Retreat Ceiling Fan in Flat Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- AIR-CARE A/C Latch (FG0257)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- CRAFTMADE 102in Prost in Espresso w/ Espresso Blades (PRT102EsP6)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Oil-Rubbed Bronze (50609-40)
- Craftmade Ceiling Fans