Shop All Ceiling Fans
Craftmade
52" Braxton Ceiling Fan
Mfr # BRX52SB5
Zoro # G300025199
product price: $406.60
/ea
Free Shipping & Returns
$406.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 13°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 19W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # BRX52SB5
- Zoro # G300025199
- UPC # 647881202965
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 15.09 in |
Details
Number of Blades | 5 |
Blade Pitch | 13° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 19W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
High CFM | 4952 cfm |
Blade Finish | Flat Black/Mesquite |
Includes | Bulb |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
Finish | Satin Brass |
Description
52" Braxton Ceiling Fan in Satin Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV4)
- GRINDMASTER Dispensing Valve O-Ring (290-00149)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- CRAFTMADE 54" Ceiling Fan with Blades (INS54FB3)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52ESP5)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-001)
- Craftmade Ceiling Fans