Shop All Ceiling Fans
Craftmade
52" Braxton Ceiling Fan
Mfr # BRX52BCP5
Zoro # G700025249
product price: $406.60
/ea
Free Shipping & Returns
$406.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 13°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 19W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # BRX52BCP5
- Zoro # G700025249
- UPC # 647881172718
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.09 in |
Width | 52 in |
Details
Number of Blades | 5 |
Blade Pitch | 13° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 19W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
Includes | Bulb |
Mount Type | Dual Mount (Flat or Angled Ceiling) |
Blade Finish | Dark Cedar/Chestnut |
High CFM | 4952 cfm |
Finish | Brushed Copper |
Description
52" Braxton Ceiling Fan in Brushed Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SETRA CONTROLS Pres.Transducer +/- 0.1" Wc 24Vdc/4 - 20M (26510R1WB11T1C)
- ROBERTSHAW Thermostat (5300-623)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (5-2020-13-2)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52ESP4LK-LED)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- Craftmade Ceiling Fans & Accessories