Shop All Ceiling Fans
Craftmade
44" Tempo Hugger Ceiling Fan
Mfr # TMPH44BNK5
Zoro # G700025225
product price: $366.70
/ea
Free Shipping & Returns
$366.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Blades 5
- Blade Pitch 13°
- Number of Speeds 3
- Voltage 120V/60 Hz
- Watts 16W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftmade
- MFR # TMPH44BNK5
- Zoro # G700025225
- UPC # 647881158583
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 44 in |
Height | 10.43 in |
Details
Number of Blades | 5 |
Blade Pitch | 13° |
Number of Speeds | 3 |
Voltage | 120V/60 Hz |
Watts | 16W |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Blade Finish | Brushed Nickel/Maple |
Mount Type | Flush Mount |
Finish | Brushed Polished Nickel |
Includes | Bulb |
Material | Aluminum; Glass; Plywood; Silicon; Steel; Copper |
High CFM | 3843 cfm |
Description
44" Tempo Hugger Ceiling Fan in Brushed Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat Guard, BTGUK2 (BTG-UK2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- DANFOSS Din Connect Coil, 208 to 240V, 14W (018F7658)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- CRAFTMADE 120in Prost in Flat Black w/ Flat Black/Flat Back Blades (PRT120FB6)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52ESP3)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- CRAFTMADE 52in Outdoor Pro Plus 211 in Espresso w/ Matte Espresso Blades (OP211EsP5)
- CRAFTMADE 54" Ceiling Fan with Blades (INS54FB3)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- Craftmade Ceiling Fans