Shop All Tool Chests & Cabinets
This Product is Discontinued
Craftline
Top Chest, 6 Drawer, Black (Discontinued)
Mfr # PC-EP222-6BX
Zoro # G3171240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 6
- Color Black
- Includes (6) Drawers
- Outside Height 15"
- Outside Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftline
- MFR # PC-EP222-6BX
- Zoro # G3171240
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Outside Height | 15" |
Outside Width | 12" |
Outside Length | 26" |
Details
Item | Top Chest |
Number of Drawers | 6 |
Color | Black |
Includes | (6) Drawers |
Type | Top Chest |
Drawer Color | Black |
Tool Storage Type Included | Top Tool Chest |
Body Finish | Gloss |
Body Color | Black |
Style | Top Chest |
Description
Top Chest, Body Color Black, Body Finish Gloss, Drawer Color Black, Style Top Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.