Shop All Utility Carts
This Product is Discontinued
Craftline
Tool Cart With 3 Shelf Trolley and 1 Drawer (Discontinued)
Mfr # PC-T28-1X
Zoro # G3171170
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Outside Height 29.625"
- Outside Length 28"
- Type Tool Cart
- Includes (3) Shelves; (1) Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftline
- MFR # PC-T28-1X
- Zoro # G3171170
- Country of Origin China
- Category Utility Carts
Dimensions
Outside Height | 29.625" |
Outside Length | 28" |
Outside Width | 16" |
Details
Color | Black |
Item | Tool Cart,w/3 Shelf Trolley and 1 Drawer |
Type | Tool Cart |
Includes | (3) Shelves; (1) Drawer |
Description
Tool Cart,w/3 Shelf Trolley and 1 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.