Shop All Storage Cabinet Parts
This Product is Discontinued
Craftline
Divider, 1" L, 4" W (Discontinued)
Mfr # PL-BBD
Zoro # G3339907
This Product is Discontinued
Key Features
- Usable Drawer Height (In.) 1 7/8 in
- Number of Spaces 0
- For Drawers w/Height (In.) 2-1/4, 3
- Length (In.) 1 in
- Number of Slots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftline
- MFR # PL-BBD
- Zoro # G3339907
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Usable Drawer Height (In.) | 1 7/8 in |
For Drawers w/Height (In.) | 2-1/4, 3 |
Length (In.) | 1 in |
Compartment Width (In.) | 4 in |
For Drawer Height | 2 1/4 in, 3 in |
Details
Item | Divider |
Number of Spaces | 0 |
Number of Slots | 0 |
Type | Modular Drawer Cabinet |
Product Type | Drawer Bin Divider |
Compatible Manufacturer Model Number | PL-BB-2, PL-BB-3, PL-BB-4 |
Number of Dividers/Partitions | 12 |
Compatible Product Type | Drawer Cabinet |
Description
Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 2 1/4 in, 3 in, Number of Dividers/Partitions 12, Product Type Drawer Bin Divider, Overall Length 1 in, Compatible Manufacturer Model Number PL-BB-2, PL-BB-3, PL-BB-4, Number of Slots 0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.