Shop All Industrial Storage Cabinets
This Product is Discontinued
Craftline
22 ga. Steel Wall Cabinet (Discontinued)
Mfr # PL-UC2R
Zoro # G3339819
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Cabinet Style Combination
- Width of Cabinet 35 1/4 in
- Depth of Cabinet 12 1/2 in
- Height of Cabinet 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Craftline
- MFR # PL-UC2R
- Zoro # G3339819
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width of Cabinet | 35 1/4 in |
Depth of Cabinet | 12 1/2 in |
Height of Cabinet | 30 in |
Depth | 12-1/2" |
Height | 30" |
Width | 35-1/4" |
Overall Cabinet Height | 30" |
Overall Depth | 12 1/2 in |
Description
Wall Cabinet, Cabinet Color Black, Cabinet Material Steel, Door Handle Type Recessed Pull, Door Type Solid, Frame Assembled Assembled, Load Capacity per Shelf 15 lb, Lock Type Padlock Hasp, Number of Shelves 2, Overall Depth 12 1/2 in, Overall Height 30 in, Overall Width 35 1/4 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga, Shelf Adjustability Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.