Shop All Industrial Storage Cabinets
This Product is Discontinued
Craftline
22 ga. Steel Wall Cabinet (Discontinued)
Mfr # PL-UC2R-L
Zoro # G3340038
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Combination
- Width of Cabinet 35 1/4 in
- Duty Rating Light Duty
- Depth of Cabinet 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Craftline
- MFR # PL-UC2R-L
- Zoro # G3340038
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width of Cabinet | 35 1/4 in |
Depth of Cabinet | 12 1/2 in |
Height of Cabinet | 30 in |
Depth | 12-1/2" |
Width | 35-1/4" |
Height | 30" |
Overall WxDxH | 35 1/4 in x 12 1/2 in x 30 in |
Overall WxD | 35 1/4 in x 12 1/2 in |
Overall Cabinet Height | 30" |
Overall Depth | 12 1/2 in |
Description
Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 15 lb, Lock Type Keyed, Number of Shelves 2, Overall Depth 12 1/2 in, Overall Height 30 in, Overall Width 35 1/4 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.