Shop All Concrete and Asphalt Repair - Patches and Compounds
Crack Stix
Crack Filler, 8 lb, Pail, Crack Rite, Black
Mfr # 2050
Zoro # G8522884
Best Seller
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Asphalt, Concrete
- Size 10 lb., 1/2 in. D, 125 ft.
- Color Black
- Adheres To Asphalt and Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crack Stix
- MFR # 2050
- Zoro # G8522884
- UPC # 090932501508
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 10 lb., 1/2 in. D, 125 ft. |
Container Size | 8 lb |
Maximum Crack Width+1 | 2 in |
Description
Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Heat, Resistance Properties Chemical Resistant, Product Form Solid, Container Size 8 lb, Container Type Pail, Coverage 125 ft @ 1/2 in, Full Cure Time 20 min, Maximum Crack Width 2 in, Color Black, For Use On Surface Material Asphalt, Concrete, Standards ASTM 6690 Type I, ASTM 6690 Type II, VOC Content 0 g/L, Flash Point 450 Degrees F, For Use With Propane Torch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" x 5yd, Dark Gray, 25 mil (4646)
- SIMPLEGROUT Pre-Mix Grout Nat Gry Qt (PMG09QT)
- USG Ceiling Texture Spry Fine 40Lb (540500)
- SWE-TECH 3C Warrior Wrap 7mil General Vinyl Electrical Tape Purple 0.75 inch x 60 ft (FWT9001-24100)
- CRACK STIX Crack Filler 10 lb, Pail, Crack Rite, Acrylic Latex, Gray (2051)
- CRACK STIX 8 lb., 1/4 in. D, 250 ft. Black Joint and Crack Filler (2060)
- CRACK STIX 12 lb., 1/4 in. D, 225 ft. Gray Joint and Crack Filler (2061)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- PC PRODUCTS 102 oz. Gray Concrete Anchoring and Crack Repair (071021)
- JE TOMES 40 lb./1 gal. Gray Concrete Patch and Repair (GRA-215)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- Crack Stix Concrete and Asphalt Repair - Patches and Compounds