Shop All Arts & Crafts
Cra-Z-Art
Washable Tempera Paint, Yellow, 32 oz Bottle
Mfr # 760096
Zoro # G801848013
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Application Method Brush; Sponge
- Capacity 32 oz
- Finish Matte
- Application Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cra-Z-Art
- MFR # 760096
- Zoro # G801848013
- UPC # 884920760097
- Country of Origin China
- Category Arts & Crafts
Details
Item | Paints |
Color | Yellow |
Application Method | Brush; Sponge |
Capacity | 32 oz |
Finish | Matte |
Application | Interior |
Weight | 2.33 lbs |
Paint Sub-Category | Poster Tempera |
Finish/Sheen | Matte |
Packaging Type | Bottle |
Recommended Level of Ventilation | None |
Diluent/Solvent Ingredient(s) | Water |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Age Recommendation | Ages 3 and Up |
Number of Colors | 1 |
Description
Creativity is endless. Perfect for classrooms, big projects, birthday parties and more! Don't fear a mistake—this tempera paint is washable from skin and most surfaces with soap and water. The color is vibrant and glides over multiple surfaces. Let your creativity run wild with this value supply of washable paint! Get creative, and get colorful!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Horizontal Erasable Wall Calendar, 32" x 48" (A152)
- MODERN MASTERS Paint Mtlc Pewter 6Oz (ME20906)
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- CRA-Z-ART School Quality Crayon, 24 Assorted Colors (1020148)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CRA-Z-ART White Chalk, PK16 (1080048)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- CRA-Z-ART Super Washable Markers Classpack, Broad Bullet Tip, 256 Asstd Colors (740091)
- CHARLES LEONARD 6 Inch Protractor, Plastic, PK60 (77106)
- Cra-Z-Art