Shop All Dry Erase Markers
Cra-Z-Art
Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors
Mfr # 10128WM16
Zoro # G501847866
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine/Broad
- Color Assorted
- Marker Tip Bullet
- Series Washable SuperTip
- Marker Type Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cra-Z-Art
- MFR # 10128WM16
- Zoro # G501847866
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine/Broad |
Details
Item | Markers |
Color | Assorted |
Marker Tip | Bullet |
Series | Washable SuperTip |
Marker Type | Washable |
Weight | 1.5 lbs |
Marker Series | Washable SuperTip |
Marker Grade | School Grade |
Age Recommendation | Ages 3 and Up |
Marker Color Assortment | 64 Assorted Colors |
Description
These markers will lend creativity to any project. Designed with broadline tips, which effortlessly create thick or thin lines depending on the angle of the marker. Ideal for children, they are non-toxic and washable! Ink easily washes off skin with soap and water, and will not stain most fabrics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 20x20x20 in (55NN04)
- PACON Classroom Keepers® 12 x 18 Construction Paper Storage, 10-Slot, White (P001316)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- CRA-Z-ART Washable Marker, Broad Bullet Tip, 20 Asstd Classic/Neon/Pastel Colors (44402WM20)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors (1007348)
- CRA-Z-ART Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors (1016148)
- PILOT BeGreen V Board Master Dry Erase Marker, Medium Chisel Tip, Assorted Colors, 5PK (43917)
- INTEGRA Chisel Point Dry Erase Markers, Blk, PK12 (ITA30010)
- CRAYOLA Take Note Chisel Tip Dry Erase Marker, 4 Count, PK6 (586543)
- Cra-Z-Art Dry Erase Markers