Shop All Dry Erase Markers
Cra-Z-Art
Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors
Mfr # 1007348
Zoro # G001847984
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Fine/Broad
- Color Assorted
- Marker Type Washable
- Marker Tip Bullet
- Series Washable SuperTip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 1007348
- Zoro # G001847984
- UPC # 884920100732
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine/Broad |
Details
Item | Markers |
Color | Assorted |
Marker Type | Washable |
Marker Tip | Bullet |
Series | Washable SuperTip |
Weight | 0.22 lbs |
Age Recommendation | Ages 3 and Up |
Marker Series | Washable SuperTip |
Marker Grade | School Grade |
Marker Color Assortment | Baby Blue; Black; Blue; Brown; Green; Magenta; Orange; Pink; Red; Yellow |
Description
These markers will lend creativity to any project. Designed with broadline tips, which effortlessly create thick or thin lines depending on the angle of the marker. Ideal for children, they are non-toxic and washable! Ink easily washes off skin with soap and water, and will not stain most fabrics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- FLIPSIDE PRODUCTS Large Desktop Easel Set w/ Dry Erase Pen, 2 Magnets (50002)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- ZORO SELECT Corrugated Starter Moving Kit (1PKA2)
- CRA-Z-ART Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors (1016148)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors (10128WM16)
- CRA-Z-ART Washable Marker, Broad Bullet Tip, 20 Asstd Classic/Neon/Pastel Colors (44402WM20)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- SCHOOL SMART MARKER DRY ERASE PEN ASST SET OF 8 PK (BY1076-8ASST)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- EXPO Neon Windows Dry Erase Marker, Broad Bullet Tip, Assorted Colors, PK5 (1752226)
- Cra-Z-Art Dry Erase Markers