Shop All Arts & Crafts
Cra-Z-Art
Washable Sidewalk Chalk, Triangle Shaped, 48 Assorted Bright Colors
Mfr # 10880
Zoro # G601848022
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.63"
- Color Assorted
- Features Triangular Shape—Unique shape fits perfectly in smaller hands.
- Weight 1.19 lbs
- Age Recommendation Ages 4 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 10880
- Zoro # G601848022
- UPC # 884920108806
- Country of Origin China
- Category Arts & Crafts
Dimensions
Length | 12.63" |
Details
Item | Chalks |
Color | Assorted |
Features | Triangular Shape—Unique shape fits perfectly in smaller hands. |
Weight | 1.19 lbs |
Age Recommendation | Ages 4 and Up |
Assortment | 48 Assorted |
Set Contains | 48-Stick Set |
Number of Colors | 48 |
Description
Draw everyone's attention instantly outside! Encourage kids to color their surroundings for the entire world (at least the neighborhood) to see, while getting a little sunshine, too. Make colorful murals, doodle ABCs, create handwritten messages or play classic chalk games like hopscotch or tic-tac-toe. Don't worry. Every rendering, big or small, washes away without a trace with water or rain. Non-toxic stick formula for added convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Packing List Envelopes, 12inL x 9-1/2inW, Clear, 1000/Pack (FD-1C-5344NP)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- CRA-Z-ART Washable Crayons, 24 Assorted Colors (10222-48)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART School Quality Crayon, 24 Assorted Colors (1020148)
- CRA-Z-ART Super Washable Markers Classpack, Broad Bullet Tip, 256 Asstd Colors (740091)
- PACON Tracing Paper, 25lb., 9"x12", PK500 (96510)
- Cra-Z-Art