Shop All Pencils
Cra-Z-Art
Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel
Mfr # 10462-24
Zoro # G201860516
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Clear
- Includes Eraser No
- Color Clear
- Weight 1.45 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Clear |
Includes Eraser | No |
Color | Clear |
Weight | 1.45 lbs |
Mechanical Pencil Sleeve Type | Fixed |
Mechanical Pencil Advance Type | Push Top |
Age Recommendation | Ages 3 and Up |
Graphite Color | Assorted |
Art/Drafting Pencil Grade | Scholastic |
Pencil Grip Type | Round |
Description
Twist up colored pencils are the new way to color. With the twist up action there is no sharpening necessary, a fresh point every time. The pencils have thick, strong leads with vivid colors for smooth coloring. School quality and non toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 5 Colored Draw (762527)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- TOMBOW MONO DRAWING PENCIL SET (51523)
- MUSGRAVE PENCIL CO Bee Kind Pencils, PK144, 144PK (2576)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 (1921221C)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- THE PENCIL GRIP Crossover Grip, PK12 (17712)
- SANFORD Clear Point Mechanical Pencil Kit, 6PK (56047)
- Cra-Z-Art Pencils