Shop All Dry Erase Markers
Cra-Z-Art
Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors
Mfr # 1016148
Zoro # G401847836
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine
- Marker Type Washable
- Color Assorted
- Marker Tip Bullet
- Weight 0.625 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 1016148
- Zoro # G401847836
- UPC # 884920101616
- Country of Origin Taiwan, Province of China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Marker Type | Washable |
Color | Assorted |
Marker Tip | Bullet |
Weight | 0.625 lbs |
Age Recommendation | Ages 3 and Up |
Marker Grade | School Grade |
Marker Color Assortment | Black; Blue; Brown; Green; Lime Green; Orange; Pink; Purple; Red; Yellow |
Description
Create vivid images with a spectrum of colors. Super-bright with a finely tapered tip, they're great for covering larger areas and filling in the finer details. Special ink formula washes away easily from skin and most fabrics with just soap and water. Ventilated cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- GREAT PAPERS Stationery Letterhead, Flower Mead, PK80 (2019077)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4013, 3-1/2" x 15/16", Box of 5,000 (7278204013)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- CRA-Z-ART Washable Marker, Broad Bullet Tip, 20 Asstd Classic/Neon/Pastel Colors (44402WM20)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors (1007348)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors (10128WM16)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- AVERY Desk Style Dry Erase Markers, Assort, PK8 (24411)
- TICONDEROGA Dry-Erase Markers, Wedge Tip, 12/DZ, Black PK (DIX92107)
- Cra-Z-Art Dry Erase Markers