Shop All Dry Erase Markers
Cra-Z-Art
Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set
Mfr # 740106
Zoro # G201848071
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad
- Color Assorted
- Marker Type Washable
- Marker Tip Bullet
- Weight 1.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 740106
- Zoro # G201848071
- UPC # 884920740105
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Assorted |
Marker Type | Washable |
Marker Tip | Bullet |
Weight | 1.28 lbs |
Marker Grade | School Grade |
Age Recommendation | Ages 3 and Up |
Marker Color Assortment | 40 Assorted Colors |
Description
Create vivid images with a spectrum of colors. Super-bright with a finely tapered tip, they're great for covering larger areas and filling in the finer details. Special ink formula washes away easily from skin and most fabrics with just soap and water. Ventilated cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- PAC STRAPPING PRODUCTS Battery Powered Strapping Tool, Blk/Gray (BT3920 5/8-SET)
- SAFCO Letter Tray/File Holder, 3, Comp (3271BL)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 64 Assorted Colors (10128WM16)
- CRA-Z-ART Washable SuperTip Markers, Fine/Broad Bullet Tips, 10 Assorted Colors (1007348)
- CRA-Z-ART Super Washable Markers, Fine Bullet Tip, 10 Assorted Colors (1016148)
- CRA-Z-ART Washable Marker, Broad Bullet Tip, 20 Asstd Classic/Neon/Pastel Colors (44402WM20)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- TICONDEROGA Dry-Erase Markers, Wedge Tip, 12/DZ, Black PK (DIX92107)
- Cra-Z-Art Dry Erase Markers