Shop All Arts & Crafts
Cra-Z-Art
Spiral Art Set, 2PK
Mfr # 12422N4
Zoro # G704842828
product price: $22.15
/pk 2, $11.08/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 2 Sets (each: 3 Mini Gel Pens, 3 Large Wheel Frames, 7 Spiral Wheels, 10 Paper Sheets)
- Material Plastic, Gel Ink, Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 12422N4
- Zoro # G704842828
- UPC # 194629110766
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multicolor |
Includes | 2 Sets (each: 3 Mini Gel Pens, 3 Large Wheel Frames, 7 Spiral Wheels, 10 Paper Sheets) |
Material | Plastic, Gel Ink, Paper |
Description
Create awesome spiral art with this unique pastel spiral set. Use black paper and pastel gel pens to create incredible spiral designs. Intensely bold gel ink colors offer vivid writing. Contoured rubber grip for a comfortable writing experience. Sold as a pack of 2 complete Spiral Art sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS WP, Heavy Pallet Film Wrap, 18 In X 1500ft, 4PK (MAX01)
- SHARPIE Permanent Marker, Fine LeadTip, Black LeadTip (30162PP)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- REGISTRY DoubleSided Cashier's Report, 500PK (1072816AH)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Washable Crayons, 24 Assorted Colors (10222-48)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- CRA-Z-ART Washable Markers, Broad Bullet Tip, Assorted Colors, 64/Set (013424)
- CRA-Z-ART Washable Sidewalk Jumbo Chalk in Storage Bucket, Assorted, PK20 (108076)
- SAX Low Fire Moist Earthenware Clay, 50 Pounds, Red (45027M)
- Cra-Z-Art