Shop All Arts & Crafts
Cra-Z-Art
School Quality Crayon, 24 Assorted Colors
Mfr # 1020148
Zoro # G901847930
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Marking Tool Tip Size Group Regular
- Size Regular
- Weight 0.27 lbs
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 1020148
- Zoro # G901847930
- UPC # 884920102019
- Country of Origin China
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Regular |
Size | Regular |
Details
Item | Crayons |
Color | Assorted |
Weight | 0.27 lbs |
Age Recommendation | Ages 3 and Up |
Assortment | Apricot; Black; Blue; Blue Green; Blue Violet; Brown; Bubble Gum Pink; Cerulean; Gorgeous Blue; Gray; Green; Green Yellow; Indigo; Orange; Red; Red Orange; Rockin' Red Violet; Scarlet; Violet; Violet Red; White; Yellow; Yellow Green; Yellow Orange |
Description
One of the first creative tools your little one will ever hold to learn the power of color, build critical developmental skills, boost self-confidence and encourage creative exploration for years to come. Super rich colors glide on smoother, last longer and show up even brighter than before! Pre-sharpened and conveniently wrapped to keep fingers mess-free and tips perfectly intact. School-quality, non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Fastener Compressors 2" Capacity, Prong Base, Pk100 (ACC70022)
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Washable Crayons, 24 Assorted Colors (10222-48)
- CRA-Z-ART White Chalk, PK16 (1080048)
- MARVY UCHIDA Chalk Marker Set, Broad Point, Assorted Fluorescent, PK8 (UCH4804A)
- Cra-Z-Art