Shop All Pencils
Cra-Z-Art
Neon Colored Pencils, 10 Assorted Lead/Barrell Colors, 10/Set
Mfr # 1042772
Zoro # G601860109
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.148 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.148 lbs |
Pencil Barrel Color Assortment | Blue; Dark Orange; Green; Hot Pink; Neon Green, Orange; Pink; Purple; Red; Yellow |
Age Recommendation | Ages 3 and Up |
Pencil Grip Type | Round |
Art/Drafting Pencil Grade | Artist Quality |
Graphite Color Assortment | Blue; Dark Orange; Green; Hot Pink; Neon Green, Orange; Pink; Purple; Red; Yellow |
Description
Bright this way to Cra-Z-Art's most brilliant colored pencils yet! These mega-watt neons steal the spotlight with vivid color and long-lasting durability thanks to artist-quality design, real wood casing and thick, strong leads that resist breaking. Pre-sharpened and ready to roll, each color-full pencil creates defining lines that light up instantly on white or black paper, drawing extra attention and pop!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- BANKERS BOX Extra, Storage File Box, White, PK4 (0070205)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- SMEAD Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK (89421)
- DIXON TICONDEROGA Pencil, Wood, Yellow, PK12 (DIX12886)
- LA-CO Ritter Wood Case Welders Pencil, Red - Dozen (434-96100)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- Cra-Z-Art Pencils