Shop All Arts & Crafts
Cra-Z-Art
Jumbo Crayons, 8 Assorted Colors, PK8
Mfr # 10203WM48
Zoro # G901955970
product price: $1.19
/pk 8, $0.15/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.18 lbs
- Marking Tool Tip Size Group Jumbo
- Size Jumbo
- Assortment Black; Blue; Brown; Green; Orange; Red; Violet; Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 10203WM48
- Zoro # G901955970
- UPC # 884920102033
- Country of Origin China
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Jumbo |
Size | Jumbo |
Details
Item | Crayons |
Color | Assorted |
Weight | 0.18 lbs |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Age Recommendation | Ages 3 and Up |
Description
Bigger is better-especially for beginners! Thicker and more sturdy than regular crayons, these jumbo colors are harder to break, easier to grasp and last longer. Perfectly sized so little or special needs hands can get a good strong hold and make their mark proudly. Bright colors spark the imagination and encourage creativity. Super rich colors glide on smoother, last longer and show up even brighter than before! Pre-sharpened and conveniently wrapped to keep fingers mess-free and tips perfectly intact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "THU", 2", Fluorescent Green, 500/Roll (DL6532)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CRA-Z-ART Washable Tempera Paint, Yellow, 32 oz Bottle (760096)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- CRA-Z-ART Crayons, 64 Assorted Colors (10202WM16)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- Cra-Z-Art