Shop All Pencils
Cra-Z-Art
Erasable Colored Pencils, 15 Assorted Lead/Barrel Colors, 15/Set
Mfr # 1045948
Zoro # G801860527
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Features Pre-Sharpened Woodcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Features | Pre-Sharpened Woodcase |
Weight | 0.51 lbs |
Age Recommendation | Ages 3 and Up |
Pencil Grip Type | Round |
Art/Drafting Pencil Grade | Artist Quality |
Pencil Barrel Color Assortment | 15 Assorted Colors |
Description
Make no mistake-these colored classics are a must-have for every creative tool kit! Convenient erasers on every pencil work like magic to keep artwork picture-perfect, building confidence and creativity with every redo. Pencils made with real wood and thick strong leads for extra durability and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- ZORO SELECT 16" x 14" Open Poly Bags, 4 mil, Clear (5DHV5)
- UNIVERSAL Bright Colored Pressboard Classification Folders, 2 Dv, Ltr, Ylw, PK10 (UNV10304)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- DIXON TICONDEROGA Dixon® Ticonderoga Tri-Write HB #2 Pencil With Latex-Free Eraser, Yellow, Dozen (13856)
- PAPER MATE Paper Mate Comfort Mate Ultra #2HB 0.7 mm Mechanical Pencil , 2PK (1738796)
- PEN2PAPER Triangle Pencil Grips 200Pk (PE65860)
- DIXON TICONDEROGA Ticondroga, TRI-WRITE TRIANGULAR PENCIL, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN (13856)
- OREGON Crayon Holder (520272)
- Cra-Z-Art Pencils