Shop All Arts & Crafts
Cra-Z-Art
Crayons, 8 Assorted Colors, PK8
Mfr # 1021248
Zoro # G501955912
product price: $0.85
/pk 8, $0.11/ea
Sold in multiples of 8 for $6.80
$6.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size Regular
- Marking Tool Tip Size Group Regular
- Weight 0.1 lbs
- Age Recommendation Ages 3 and Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 1021248
- Zoro # G501955912
- UPC # 884920102125
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | Regular |
Marking Tool Tip Size Group | Regular |
Details
Item | Crayons |
Color | Assorted |
Weight | 0.1 lbs |
Age Recommendation | Ages 3 and Up |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Description
One of the first creative tools your little one will ever hold to learn the power of color, build critical developmental skills, boost self-confidence and encourage creative exploration for years to come. Super rich colors glide on smoother, last longer and show up even brighter than before! Pre-sharpened and conveniently wrapped to keep fingers mess-free and tips perfectly intact. School-quality, non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- HP Toner Cartridge, 6900, Black (CF280X)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Clip, Clear, 25/Pack (800519)
- EDUCATIONAL INSIGHTS BLURT? Word Game (2917)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Super Art Set, 80 Pieces (110076)
- CRA-Z-ART Washable Tempera Paint, Yellow, 32 oz Bottle (760096)
- CRA-Z-ART Super Washable Markers Classpack, Broad Bullet Tip, 256 Asstd Colors (740091)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART White Chalk, PK16 (1080048)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- Cra-Z-Art