Shop All Arts & Crafts
Cra-Z-Art
Crayons, 64 Assorted Colors
Mfr # 10202WM16
Zoro # G001955900
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.75 lbs
- Marking Tool Tip Size Group Regular
- Size Regular
- Assortment 64 Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cra-Z-Art
- MFR # 10202WM16
- Zoro # G001955900
- UPC # 884920102026
- Country of Origin China
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Regular |
Size | Regular |
Details
Item | Crayons |
Color | Assorted |
Weight | 0.75 lbs |
Assortment | 64 Assorted Colors |
Age Recommendation | Ages 3 and Up |
Description
One of the first creative tools your little one will ever hold to learn the power of color, build critical developmental skills, boost self-confidence and encourage creative exploration for years to come. Super rich colors glide on smoother, last longer and show up even brighter than before! Pre-sharpened and conveniently wrapped to keep fingers mess-free and tips perfectly intact. School-quality, non-toxic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 7 Doors, Surface, - (3507ASU)
- JIFFYLITE Bubble Mailer, Paper, 18-3/4" L, Kraft, PK50 (100018421)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- CRA-Z-ART White Chalk, PK16 (1080048)
- CRA-Z-ART Washable Crayons, Assorted, PK4 (10314200)
- CRA-Z-ART Art Set, 80 Pieces Per Set, 3PK (110076)
- CRA-Z-ART Colored Chalk, 16 Assorted Colors (1080148)
- CRA-Z-ART Creative Artist Studio, 250 Pieces (11010N3)
- CRA-Z-ART Washable Tempera Paint, Yellow, 32 oz Bottle (760096)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Phthalo Blue (27005)
- Cra-Z-Art