Shop All Permanent Markers
Cra-Z-Art
Colorsharp Permanent Markers, Fine Bullet Tip, Assorted Colors, 12/Set
Mfr # 4461024
Zoro # G001955870
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Fine
- Point Type Bullet
- Weight 0.235 lbs
- Series Colorsharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cra-Z-Art
- MFR # 4461024
- Zoro # G001955870
- UPC # 884920446106
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Assorted |
Point Type | Bullet |
Weight | 0.235 lbs |
Series | Colorsharp |
Age Recommendation | Ages 3 and Up |
Marker Grade | School Grade |
Description
These markers provide a full array of vibrant permanent colors! For all of your creative needs that need to last a lifetime! This permanent advanced color system is quick drying, fade and water resistant, and works on many surfaces! Use the fine point for detail, or tilt the marker for a thicker line. Works on ceramics, fabric, glass, paper and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Infinity Glass Marker Board, Frosted, 36 x 24 (G3624F)
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL35346)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- ALLIANCE RUBBER 24645 Sterling Rubber Bands Size 64, Crepe (ALL24645)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen (8884)
- EXPO Purple Markers, 12 PK (80008)
- SHARPIE Marker, SharpiePoint, Med, Gd (34937)
- MR. SKETCH Blue, Green, Orange, Purple, Red, Yellow Marker, Washable, Chisel, PK6, 6 PK (1924009)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- SHARPIE Bronze, Gold, Emerald, Ruby, Sapphire, Silver Permanent Marker Set, Fine Tip, 6 PK (2029678)
- Cra-Z-Art Permanent Markers