Shop All Pencils
Cra-Z-Art
Colored Pencils, 24 Assorted Lead/Barrel Colors, 24/Set
Mfr # 10403WM40
Zoro # G501860117
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.341 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.341 lbs |
Pencil Barrel Color Assortment | 24 Assorted Colors |
Art/Drafting Pencil Grade | Artist Quality |
Pencil Grip Type | Round |
Age Recommendation | Ages 3 and Up |
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- BSC PREFERRED 36'' x 100 yds. Heavy Duty VCI Paper Roll (S-6708)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- BAZIC PRODUCTS Pencil Pouch with 3-Ring and Clear Window, Assorted, PK12, 12PK (811)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- DIXON TICONDEROGA Dixon® Ticonderoga Laddie Woodcase Pencil With Eraser, Yellow Barrel, Dozen (13304)
- Cra-Z-Art Pencils