Shop All Pencils
Cra-Z-Art
Colored Pencils, 24 Assorted Lead/Barrel Colors, 24PK
Mfr # 10403-48
Zoro # G708997517
product price: $5.15
/pk 24, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color 24 Assorted Colors
- Includes Eraser No
- Color 24 Assorted Colors
- Pencil Grip Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | 24 Assorted Colors |
Includes Eraser | No |
Color | 24 Assorted Colors |
Pencil Grip Type | Round |
Features | Pre-Sharpened Woodcase |
Art/Drafting Pencil Grade | Artist Quality |
Age Recommendation | Ages 3 and Up |
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 18", Kraft, 10/Bundle (22XM40)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 1" Circle, Red/White/Blue, 500/Roll (USA301)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- CHARLES LEONARD No. 2 Pencil with Eraser, Unsharpened, PK144 (65500)
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- TICONDEROGA No. 2 Pencils, Pre-Sharpened, 30 Per Pack, PK2 (13830)
- Cra-Z-Art Pencils