Shop All Pencils
Cra-Z-Art
Colored Pencils, 14 Assorted Lead/Barrel Colors, 462/Set
Mfr # 740021
Zoro # G101860104
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 9.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 9.07 lbs |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | 14 Assorted Colors |
Age Recommendation | Ages 3 and Up |
Art/Drafting Pencil Grade | Artist Quality |
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- ZORO SELECT Steel Strapping, Oscillated, 300 ft. L (52YU52)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PENTEL Mechanical Pencil, 0.5mm, Black Barrel (QE205A)
- MUSGRAVE PENCIL CO Everyday Emojis Pencil, PK144 (2557)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- MINERAL HYGIENICS Brow Pencil - Dove (279)
- Cra-Z-Art Pencils